Beli chain sling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWERTEC Chain Sling 4 Legsatribut:
- Type: 4 Legs
- TRUSCO W Sling 4legs TypeDeskripsi:- W Sling(with thimble on both ends)x 4, hook x 4, ring x 1(assembled)atribut:
- Type: E
- Finish Material: Rope: Carbon Steel, Core: Hemp Core, Sleeve: Aluminium Alloy, Thimble: Q235 (Equivalent to SS400) Surface Dove Plated
- Standard (Certified): JIS standard(JIS G 3525)wire rope is employed
- Wipro Chain Slingatribut:
- Size (m): 1.5
- Capacity (t): 2
- TRUSCO W Sling 2Legs TypeDeskripsi:-JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 2, hook x 2, ring x 1(assembled)atribut:
- Max Working Weight: 150kg
- Top Board Height: 1.2m
- Top Board Dimension: 600x400mm
- Installation Dimension WxD: 620x1035mm
- Number of Steps: 4
- KRISBOW Katrol Lever Block Heavy DutyDeskripsi:Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.atribut:
- Material: Steel
- Type: Lever Block
- Item: Lever Block
- Lift Height (m): 2.5
- Wipro Oil Bucket Sling Tongsatribut:
- Dimension A (mm): 6
- Dimension B (mm): 62
- Dimension C (mm): 660
- Dimensions d (mm): 85
- Dimension F (mm): 500
- Dimension G (mm): 40
- Dimension E (mm): 120
- Jaw Open (mm): 0-25
- Taiyo Seiki Iron Works Two hanging wire slingatribut:
- Wire Diameter: 9mm
Daftar Harga chain sling Terbaru March 2026
| POWERTEC Chain Sling 4 Legs | Rp2.499.900 |
| TRUSCO W Sling 4legs Type | Rp5.899.900 |
| Wipro Chain Sling | Rp1.499.900 |
| TRUSCO W Sling 2Legs Type | Rp5.499.900 |
| KRISBOW Katrol Lever Block Heavy Duty | Rp2.099.900 |
| Wipro Oil Bucket Sling Tongs | Rp659.900 |
| Taiyo Seiki Iron Works Two hanging wire sling | Rp3.399.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)